Beli yamaha mx 360 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MultiPro Generator Gasoline Power GN (Genset Bensin)atribut:
- Full Tank Capacity (L): 15
- Oil Capacity (L): 0.6
- Voltage (V): 220
- Hyundai Generator Inverter Portable (Genset Inverter)atribut:
- Phase: Single
- Frequency (Hz): 50
- Voltage (V): 220
- Aquaproof Waterproofing Coating Paint 4kg (Cat Pelapis Anti Bocor)Deskripsi:Aquaproof merupakan cat anti bocor terbaik dengan campuran polimer thixotropic yang dirancang untuk melapisi berbagai tempat, seperti atap dan dinding bagian luar, yang membutuhkan pelapis antibocor handal. Aquaproof merupakan salah satu pelapis anti bocor terbaik. Aquaproof cocok antara lain untuk atap genting, atap beton/seng/asbes, wuwungan, talang dan tampak muka/facade yang membuat Aquaproof cocok sebagai cat genteng anti bocor.atribut:
- Masa Simpan: Minimal 24 months
- Bahan: Polymer Sintetis
- Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)atribut:
- Voltage (V/Hz): 230/50
- Number of Phase: 1 Phase
- Hyundai Generator Gasoline (Genset Bensin)atribut:
- Voltage (V): 220
- Daytona Motorcycle Travel Luggage Special Carier (Day Origin) Cub 110 (Perlengkapan Touring Motor)atribut:
- Main Compatible Vehicle: Super Cub 110 (12/JA10), 50 (12/AA04) . 110 Pro (12/JA10), 50 Pro (12/AA04) is not allowed because the genuine carrier different shapes.
- Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- Aquaproof Waterproofing Coating Paint 20kg (Cat Pelapis Anti Bocor)Deskripsi:Puluhan tahun setia melindungi Anda dan Keluarga. Mempunyai pengalaman lebih dari 30 tahun dalam menawarkan berbagai solusi produk pelapis anti bocor yang efektif dan tahan lama. - Kedap Air. Aquaproof bersifat kedap air yang menghambat air masuk ke dalam pori-pori bidang yang diaplikasikan. - Tahan Lama. Dengan aplikasi yang sesuai dengan instruksi, lapisan Aquaproof dapat bertahan dengan kondisi cuaca dan geografis Indonesia. - Elastis. Aquaproof bersifat elastis 500% hingga 600%. - Mudah Aplikasi. Aplikasi Aquaproof sangat mudah, dapat menggunakan kuas, rol, ataupun airless spray. - Daya Lekat Kuat. Aquaproof mempunyai daya lekat ke bidang aplikasi yang sangat kuat. - Warna Menarik. Aquaparoof mempunyai 24 varian warna yang menarik.atribut:
- Tensile Strength ASTM D-412 (N/mm²): 1.2-1.5
- Crack Bridging (ASTM D661-86): Pass (Crack on Concrete)
- Bahan: Polymer Sintetis
- Ketebalan (Brookfield) (cPs): 130.000-180.000
- Masa Simpan: Minimal 24 months
- Regangan pada Putus (ASTM D412): 500-600%
- Aquaproof Waterproofing Coating Paint 1kg (Cat Pelapis Anti Bocor)Deskripsi:Aquaproof merupakan cat anti bocor terbaik dengan campuran polimer thixotropic yang dirancang untuk melapisi berbagai tempat, seperti atap dan dinding bagian luar, yang membutuhkan pelapis antibocor handal. Aquaproof merupakan salah satu pelapis anti bocor terbaik. Aquaproof cocok antara lain untuk atap genting, atap beton/seng/asbes, wuwungan, talang dan tampak muka/facade yang membuat Aquaproof cocok sebagai cat genteng anti bocor.atribut:
- Ukuran (kg): 1
- BOSCH Cordless Drill Driver (Mesin Bor Baterai)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- Honda Power Product Generator Gasoline (Genset Bensin)atribut:
- Frequency (Hz): 50
- Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1500.00
- Freshgen AC Generator 1 Phase (Alternator)Deskripsi:The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.atribut:
- Phase: 1
Daftar Harga yamaha mx 360 Terbaru October 2026
| MultiPro Generator Gasoline Power GN (Genset Bensin) | Rp3.199.900 |
| Hyundai Generator Inverter Portable (Genset Inverter) | Rp7.199.900 |
| Aquaproof Waterproofing Coating Paint 4kg (Cat Pelapis Anti Bocor) | Rp269.900 |
| Hyundai Generator Diesel Silent Type (Genset Diesel) | Rp23.999.900 |
| Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik) | Rp2.299.900 |
| Hyundai Generator Gasoline (Genset Bensin) | Rp5.199.900 |
| Daytona Motorcycle Travel Luggage Special Carier (Day Origin) Cub 110 (Perlengkapan Touring Motor) | Rp999.900 |
| Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik) | Rp2.099.900 |
| Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik) | Rp739.900 |
| Aquaproof Waterproofing Coating Paint 20kg (Cat Pelapis Anti Bocor) | Rp1.199.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































/P101005502-1.jpg)
/P102093436-4.jpg)
/P103153504-1.jpg)
/P102093474-1.jpg)
/P102046845-1.jpg)
/czP102093467-5.jpg)
%20Cub%20110%20(Perlengkapan%20Touring%20Motor)/9sP102654352-2.jpg)
/P102046852-1.jpg)
/2tP102120101-2.jpg)
/e9P103153513-2.jpg)
/P103153498-1.jpg)
/6sP101518244-38.jpg)
/p0P103759900-1.jpg)
/P102120149-1.jpg)
/P102045343-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)